Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC600ML-BS

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101905452
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1" Stroke
  • M27x3 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1" Stroke
  • M27x3 Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Material handling

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Return Time 0.6 s
Effective Wt. Standard
Thread Type Metric
Thread Pitch 3 mm
Shock Absorber Type Self-Compensating
Effective Wt. Range [Min] 20 lbs
Operating Temperature [Max] 150 °F
Inch/Metric Metric
Return Force [Min] 1 lbs
Oil Type Silicone
Thread Size M27
Return Method N/A
Effective Wt. Range [Max] 300 lbs
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Energy per Cycle 600 in lb
Impact Velocity Range [Max] 19.7 ft/s
Bore Size N/A
Energy per Hour 600000 in lb
Return Force [Max] 2 lbs
Accumulator Style N/A
Body Material Steel Body w/Black Oxide Finish
Operating Temperature [Min] 32 °F
Buttons w/ Steel Button
Impact Velocity Range [Min] 0.26 ft/s
Mounting Side Foot
Stroke 1 in
Body Style Threaded
Piston Rod Material Hardened Stainless Steel
Weight 0.57 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison