Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC600MH2

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101645588
  • Self-Compensating Shock Absorber
  • Extra Heavy Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • No Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Extra Heavy Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling
  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Bore Size N/A
Thread Size M25
Thread Pitch 1.5 mm
Return Force [Min] 1 lbs
Thread Type Metric
Effective Wt. Range [Max] 5000 lbs
Body Style Threaded
Return Time 0.6 s
Operating Temperature [Min] 32 °F
Effective Wt. Extra Heavy
Inch/Metric Metric
Body Material Steel Body w/Black Oxide Finish
Energy per Hour 600000 in lb
Buttons w/o Button
Piston Rod Material Hardened Stainless Steel
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Impact Velocity Range [Max] 19.7 ft/s
Mounting Standard
Return Method N/A
Effective Wt. Range [Min] 880 lbs
Shock Absorber Type Self-Compensating
Return Force [Max] 2 lbs
Oil Type Silicone
Energy per Cycle 600 in lb
Impact Velocity Range [Min] 0.26 ft/s
Stroke 1 in
Accumulator Style N/A
Operating Temperature [Max] 150 °F
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison