Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC600MH-BS

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101888317
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling
  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Oil Type Silicone
Operating Temperature [Max] 150 °F
Body Material Steel Body w/Black Oxide Finish
Shock Absorber Type Self-Compensating
Energy per Hour 600000 in lb
Impact Velocity Range [Min] 0.26 ft/s
Return Method N/A
Return Time 0.6 s
Inch/Metric Metric
Effective Wt. Heavy
Thread Type Metric
Impact Velocity Range [Max] 19.7 ft/s
Body Style Threaded
Buttons w/ Steel Button
Return Force [Min] 1 lbs
Thread Pitch 1.5 mm
Piston Rod Material Hardened Stainless Steel
Stroke 1 in
Accumulator Style N/A
Thread Size M25
Bore Size N/A
Effective Wt. Range [Max] 2500 lbs
Effective Wt. Range [Min] 250 lbs
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Operating Temperature [Min] 32 °F
Mounting Side Foot
Energy per Cycle 600 in lb
Return Force [Max] 2 lbs
Weight 0.57 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison