Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC600M

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101645589
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • No Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling
  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Thread Pitch 1.5 mm
Body Material Steel Body w/Black Oxide Finish
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Shock Absorber Type Self-Compensating
Buttons w/o Button
Energy per Cycle 600 in lb
Return Method N/A
Impact Velocity Range [Min] 0.3 ft/s
Return Force [Max] 2.00 lb
Effective Wt. Range [Max] 300.00 lb
Accumulator Style N/A
Effective Wt. Range [Min] 20.00 lb
Piston Rod Material Hardened Stainless Steel
Thread Size M25
Oil Type Silicone
Thread Type Metric
Inch/Metric Metric
Energy per Hour 600000 in lb
Body Style Threaded
Return Force [Min] 1.00 lb
Return Time 0.6 s
Impact Velocity Range [Max] 19.7 ft/s
Mounting Standard
Operating Temperature [Max] 150 °F
Effective Wt. Standard
Operating Temperature [Min] 32 °F
Stroke 1 in
Bore Size N/A
Weight 0.66 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison