Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC600M-BS

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101888025
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling
  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Energy per Cycle 600 in lb
Thread Size M25
Effective Wt. Range [Min] 20 lbs
Stroke 1 in
Operating Temperature [Min] 32 °F
Return Method N/A
Return Force [Min] 1 lbs
Body Material Steel Body w/Black Oxide Finish
Return Force [Max] 2 lbs
Thread Pitch 1.5 mm
Return Time 0.6 s
Effective Wt. Standard
Effective Wt. Range [Max] 300 lbs
Shock Absorber Type Self-Compensating
Accumulator Style N/A
Mounting Side Foot
Buttons w/ Steel Button
Piston Rod Material Hardened Stainless Steel
Body Style Threaded
Oil Type Silicone
Energy per Hour 600000 in lb
Bore Size N/A
Impact Velocity Range [Max] 19.7 ft/s
Operating Temperature [Max] 150 °F
Inch/Metric Metric
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Thread Type Metric
Impact Velocity Range [Min] 0.26 ft/s
Weight 0.57 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison