Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC600M-B

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101932985
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting
  • Nylon Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1" Stroke
  • M25X1.5 Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling
  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Accumulator Style N/A
Bore Size N/A
Buttons w/ Nylon Button
Operating Temperature [Min] 32 °F
Shock Absorber Type Self-Compensating
Return Force [Max] 2 lbs
Oil Type Silicone
Thread Pitch 1.5 mm
Impact Velocity Range [Max] 19.7 ft/s
Effective Wt. Standard
Mounting Standard
Piston Rod Material Hardened Stainless Steel
Return Method N/A
Impact Velocity Range [Min] 0.26 ft/s
Return Time 0.6 s
Return Force [Min] 1 lbs
Energy per Cycle 600 in lb
Operating Temperature [Max] 150 °F
Effective Wt. Range [Min] 20 lbs
Body Material Steel Body w/Black Oxide Finish
Thread Size M25
Thread Type Metric
Energy per Hour 600000 in lb
Body Style Threaded
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Effective Wt. Range [Max] 300 lbs
Inch/Metric Metric
Stroke 1 in
Weight 0.57 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison