Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC600H2-B

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101887282
  • Self-Compensating Shock Absorber
  • Extra Heavy Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting
  • Nylon Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Extra Heavy Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling
  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Thread Type UNF
Impact Velocity Range [Max] 19.7 ft/s
Impact Velocity Range [Min] 0.26 ft/s
Thread Size 1
Effective Wt. Range [Max] 5000 lbs
Energy per Cycle 600 in lb
Shock Absorber Type Self-Compensating
Threads per Inch 12
Return Force [Min] 1 lbs
Energy per Hour 600000 in lb
Return Time 0.6 s
Inch/Metric Inch
Stroke 1 in
Oil Type Silicone
Body Style Threaded
Body Material Steel Body w/Black Oxide Finish
Bore Size N/A
Operating Temperature [Min] 32 °F
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Effective Wt. Extra Heavy
Return Force [Max] 2 lbs
Return Method N/A
Piston Rod Material Hardened Stainless Steel
Mounting Standard
Buttons w/ Nylon Button
Operating Temperature [Max] 150 °F
Accumulator Style N/A
Effective Wt. Range [Min] 880 lbs
Weight 0.57 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison