Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC600-BS

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101577927
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling
  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Return Method N/A
Return Time 0.6 s
Impact Velocity Range [Max] 19.7 ft/s
Operating Temperature [Max] 150 °F
Body Material Steel Body w/Black Oxide Finish
Bore Size N/A
Threads per Inch 12
Piston Rod Material Hardened Stainless Steel
Energy per Hour 600000 in lb
Effective Wt. Range [Min] 20 lbs
Shock Absorber Type Self-Compensating
Effective Wt. Standard
Oil Type Silicone
Return Force [Max] 2 lbs
Effective Wt. Range [Max] 300 lbs
Stroke 1 in
Thread Size 1
Energy per Cycle 600 in lb
Return Force [Min] 1 lbs
Mounting Side Foot
Accumulator Style N/A
Buttons w/ Steel Button
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Operating Temperature [Min] 32 °F
Thread Type UNF
Inch/Metric Inch
Body Style Threaded
Impact Velocity Range [Min] 0.26 ft/s
Weight 0.57 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison