Skip to content Skip to navigation menu
Parker Hannifin Corp.MC4575-M2S

MC4575-M2S

Mega Series Self-Compensating Shock Absorber
Item #104478531
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 2.91" Stroke
  • M45X1.5 Threaded Body
  • Side Foot Mounting
  • Self-Contained Spring Return
  • Internal Accumulator
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.MC4575-M2S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 2.91" Stroke
  • M45X1.5 Threaded Body
  • Side Foot Mounting

description

  • The Mega series offer the capability to mount shock absorbers that contain the highest energy capacity ratings in the industry.

applications

  • Automotive manufacturing and production equipment
  • Large robotics
  • Heavy conveyors
  • Packaging and glass bottling equipment
  • Theme park rides
  • Lumber industry equipment

features

  • Up to 150% of the energy per cycle of previous models in the same package size
  • Up to 390% of the effective weight capacity of previous models
  • Increased safety factors
  • Fully threaded for easy installation
  • High strength materials
  • Integral stop collar to extend life

includes

  • Lock nut

caution

  • Valves should be mounted vertical and upright
Bore Size N/A
Operating Temperature [Min] 10 °F
Shock Absorber Type Self-Compensating
Effective Wt. Medium
Mounting Side Foot
Return Force [Min] 11.7 lbs
Thread Pitch 1.5 mm
Operating Temperature [Max] 150 °F
Oil Type ATF
Accumulator Style Internal Accumulator
Body Style Threaded
Body Material Steel Body w/Black Oxide Finish
Return Time 0.11 s
Thread Size M45
Inch/Metric Metric
Stroke 2.91 in
Return Method Self-Contained Spring Return
Energy per Cycle 9000 in lb
Impact Velocity Range [Max] 16.5 ft/s
Impact Velocity Range [Min] 0.5 ft/s
Buttons w/ Steel Button
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Effective Wt. Range [Max] 2040 lbs
Thread Type Metric
Effective Wt. Range [Min] 510 lbs
Return Force [Max] 40.3 lbs
Weight 3.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison