- Self-Compensating Shock Absorber
- Extra Heavy Duty
- 1.91" Stroke
- M45X1.5 Threaded Body
- Clevis Mounting
description
- The Mega series offer the capability to mount shock absorbers that contain the highest energy capacity ratings in the industry.
applications
- Automotive manufacturing and production equipment
- Large robotics
- Heavy conveyors
- Packaging and glass bottling equipment
- Theme park rides
- Lumber industry equipment
features
- Up to 150% of the energy per cycle of previous models in the same package size
- Up to 390% of the effective weight capacity of previous models
- Increased safety factors
- Fully threaded for easy installation
- High strength materials
- Integral stop collar to extend life
includes
- Lock nut
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Thread Size | M45 |
| Body Material | Steel Body w/Black Oxide Finish |
| Mounting | Clevis |
| Thread Type | Metric |
| Energy per Cycle | 6000 in lb |
| Return Force [Max] | 32.2 lbs |
| Thread Pitch | 1.5 mm |
| Oil Type | ATF |
| Effective Wt. Range [Max] | 15600 lbs |
| Accumulator Style | Internal Accumulator |
| Inch/Metric | Metric |
| Shock Absorber Type | Self-Compensating |
| Impact Velocity Range [Min] | 0.5 ft/s |
| Impact Velocity Range [Max] | 16.5 ft/s |
| Operating Temperature [Min] | 10 °F |
| Buttons | w/ Steel Button |
| Return Method | Self-Contained Spring Return |
| Return Time | 0.08 s |
| Effective Wt. | Extra Heavy |
| Effective Wt. Range [Min] | 3900 lbs |
| Bore Size | N/A |
| Return Force [Min] | 15.1 lbs |
| Stroke | 1.91 in |
| Body Style | Threaded |
| Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
| Operating Temperature [Max] | 150 °F |
| Weight | 3.0 LB |

