Skip to content Skip to navigation menu
Parker Hannifin Corp.MC4550M3S

MC4550M3S

Mega Series Self-Compensating Shock Absorber
Item #104477289
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1.91" Stroke
  • M45X1.5 Threaded Body
  • Side Foot Mounting
  • Self-Contained Spring Return
  • Internal Accumulator
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.MC4550M3S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1.91" Stroke
  • M45X1.5 Threaded Body
  • Side Foot Mounting

description

  • The Mega series offer the capability to mount shock absorbers that contain the highest energy capacity ratings in the industry.

applications

  • Automotive manufacturing and production equipment
  • Large robotics
  • Heavy conveyors
  • Packaging and glass bottling equipment
  • Theme park rides
  • Lumber industry equipment

features

  • Up to 150% of the energy per cycle of previous models in the same package size
  • Up to 390% of the effective weight capacity of previous models
  • Increased safety factors
  • Fully threaded for easy installation
  • High strength materials
  • Integral stop collar to extend life

includes

  • Lock nut

caution

  • For optimum heat dissipation, do not paint shock absorber
Effective Wt. Range [Max] 4600 lbs
Bore Size N/A
Thread Type Metric
Accumulator Style Internal Accumulator
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Oil Type ATF
Effective Wt. Range [Min] 1150 lbs
Operating Temperature [Min] 10 °F
Inch/Metric Metric
Return Force [Max] 32.2 lbs
Energy per Cycle 6000 in lb
Operating Temperature [Max] 150 °F
Buttons w/ Steel Button
Return Time 0.08 s
Impact Velocity Range [Max] 16.5 ft/s
Mounting Side Foot
Body Style Threaded
Return Force [Min] 15.1 lbs
Stroke 1.91 in
Return Method Self-Contained Spring Return
Thread Size M45
Shock Absorber Type Self-Compensating
Impact Velocity Range [Min] 0.5 ft/s
Body Material Steel Body w/Black Oxide Finish
Effective Wt. Heavy
Thread Pitch 1.5 mm
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison