Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC150H2

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101608073
  • Self-Compensating Shock Absorber
  • Extra Heavy Duty
  • 1/2" Stroke
  • 9/16-18 UNF Threaded Body
  • Standard Mounting
  • No Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Extra Heavy Duty
  • 1/2" Stroke
  • 9/16-18 UNF Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Pick and place systems
  • Medium robotics
  • Machine tools
  • Material handling
  • Packaging equipment

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Buttons w/o Button
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Energy per Hour 300000 in lb
Shock Absorber Type Self-Compensating
Body Material Steel Body w/Black Oxide Finish
Body Style Threaded
Operating Temperature [Min] 32 °F
Return Force [Min] 0.7 lbs
Bore Size N/A
Stroke 1/2 in
Return Time 0.4 s
Inch/Metric Inch
Effective Wt. Range [Max] 450 lbs
Effective Wt. Extra Heavy
Piston Rod Material Hardened Stainless Steel
Impact Velocity Range [Max] 19.7 ft/s
Return Method N/A
Accumulator Style N/A
Thread Type UNF
Operating Temperature [Max] 150 °F
Thread Size 9/16
Energy per Cycle 150 in lb
Oil Type Silicone
Return Force [Max] 1.2 lbs
Impact Velocity Range [Min] 0.26 ft/s
Effective Wt. Range [Min] 150 lbs
Mounting Standard
Threads per Inch 18
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison