MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.
applications
Material handling
Packaging equipment
Medium robotics
Machine tools
Pick and place systems
features
Highest possible cycle lifetime
Extremely low rod return force
includes
Lock nut
Effective Wt. Range [Min]
20 lbs
Thread Type
UNF
Effective Wt.
Heavy
Shock Absorber Type
Self-Compensating
Return Force [Min]
0.7 lbs
Body Style
Threaded
Body Material
Steel Body w/Black Oxide Finish
Oil Type
Silicone
Threads per Inch
18
Thread Size
9/16
Energy per Hour
300000 in lb
Impact Velocity Range [Max]
19.7 ft/s
Effective Wt. Range [Max]
200 lbs
Return Method
N/A
Operating Temperature [Max]
150 °F
Mechanical Stop
Must Be Provided 0.02 to 0.04 in Before End of Stroke
Operating Temperature [Min]
32 °F
Buttons
w/o Button
Mounting
Standard
Bore Size
N/A
Accumulator Style
N/A
Impact Velocity Range [Min]
0.26 ft/s
Inch/Metric
Inch
Piston Rod Material
Hardened Stainless Steel
Return Time
0.4 s
Return Force [Max]
1.2 lbs
Energy per Cycle
150 in lb
Stroke
1/2 in
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back