Skip to content Skip to navigation menu
MC9 to MC75 Self-Compensating Miniature Shock Absorber

MC10ML-B

MC9 to MC75 Self-Compensating Miniature Shock Absorber
Item #101647405
  • Self-Compensating Shock Absorber
  • Light Duty
  • 0.20" Stroke
  • M8X1 Threaded Body
  • Standard Mounting
  • Nylon Button
+ Show More + Show Less
MC9 to MC75 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Light Duty
  • 0.20" Stroke
  • M8X1 Threaded Body
  • Standard Mounting

description

  • These self-compensating miniature shock absorbers are self-contained hydraulic units whose small size allows for high energy absorption in confined spaces.

applications

  • Small linear slides
  • Material handling
  • Packaging equipment
  • Small robotics
  • Instrumentation

features

  • Short overall length
  • Low return force
  • Wide effective weight ranges

includes

  • Lock nut
Thread Size M8
Thread Pitch 1 mm
Oil Type Silicone
Return Force [Max] 1 lbs
Accumulator Style N/A
Operating Temperature [Min] 14 °F
Impact Velocity Range [Min] 0.5 ft/s
Return Time 0.2 s
Inch/Metric Metric
Effective Wt. Range [Min] 0.75 lbs
Energy per Cycle 4 in lb
Body Style Threaded
Shock Absorber Type Self-Compensating
Body Material Steel Body w/Black Oxide Finish
Buttons w/ Nylon Button
Operating Temperature [Max] 158 °F
Effective Wt. Light
Return Method N/A
Mechanical Stop Integral Stop Built Into Front of Unit
Energy per Hour 35000 in lb
Stroke 0.2 in
Mounting Standard
Effective Wt. Range [Max] 6 lbs
Impact Velocity Range [Max] 5 ft/s
Return Force [Min] 0.5 lbs
Piston Rod Material Hardened Stainless Steel
Bore Size N/A
Thread Type Metric
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison