Skip to content Skip to navigation menu
MC9 to MC75 Self-Compensating Miniature Shock Absorber

MC10MH-B

MC9 to MC75 Self-Compensating Miniature Shock Absorber
Item #101643536
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 0.20" Stroke
  • M8X1 Threaded Body
  • Standard Mounting
  • Nylon Button
+ Show More + Show Less
MC9 to MC75 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 0.20" Stroke
  • M8X1 Threaded Body
  • Standard Mounting

description

  • These self-compensating miniature shock absorbers are self-contained hydraulic units whose small size allows for high energy absorption in confined spaces.

applications

  • Small linear slides
  • Material handling
  • Packaging equipment
  • Small robotics
  • Instrumentation

features

  • Short overall length
  • Low return force
  • Wide effective weight ranges

includes

  • Lock nut
Stroke 0.2 in
Operating Temperature [Max] 158 °F
Buttons w/ Nylon Button
Accumulator Style N/A
Effective Wt. Range [Min] 1.5 lbs
Thread Pitch 1 mm
Body Material Steel Body w/Black Oxide Finish
Return Method N/A
Bore Size N/A
Mounting Standard
Piston Rod Material Hardened Stainless Steel
Energy per Hour 35000 in lb
Energy per Cycle 7 in lb
Impact Velocity Range [Max] 5 ft/s
Return Force [Max] 1 lbs
Return Force [Min] 0.5 lbs
Operating Temperature [Min] 14 °F
Oil Type Silicone
Body Style Threaded
Shock Absorber Type Self-Compensating
Effective Wt. Heavy
Impact Velocity Range [Min] 0.5 ft/s
Effective Wt. Range [Max] 11 lbs
Mechanical Stop Integral Stop Built Into Front of Unit
Inch/Metric Metric
Return Time 0.2 s
Thread Size M8
Thread Type Metric
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison