- Adjustable Shock Absorber
- Standard Duty
- 5.91" Stroke
- 2 1/2-12 Threaded Body
- Standard Mounting
description
- Mega series adjustable shock absorbers feature the latest seal technology, a hardened piston ring, pressure chamber and outer body for increased operating life.
applications
- Automotive manufacturing and production equipment
- Large robotics
- Heavy conveyors
- Packaging and glass bottling equipment
- Theme park rides
- Lumber industry equipment
features
- Front or rear adjustment
- Fully threaded outer body for easy installation
- Directly interchangeable with competitor models
- Unprecedented increases in energy
- Effective weight capacity
includes
- Lock nut
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
| Accumulator Style | External Accumulator |
| Operating Temperature [Min] | 10 °F |
| Effective Wt. Range [Max] | 175000 lbs |
| Bore Size | N/A |
| Effective Wt. | Standard |
| Mounting | Standard |
| Return Force [Max] | 82.2 lbs |
| Thread Size | 2 1/2 |
| Operating Temperature [Max] | 150 °F |
| Buttons | w/ Steel Button |
| Effective Wt. Range [Min] | 730 lbs |
| Body Material | Steel Body w/Black Oxide Finish |
| Shock Absorber Type | Adjustable |
| Return Force [Min] | 16.9 lbs |
| Energy per Cycle | 54000 in lb |
| Impact Velocity Range [Max] | 16.5 ft/s |
| Body Style | Threaded |
| Threads per Inch | 12 |
| Return Method | Air Return |
| Stroke | 5.91 in |
| Oil Type | ATF |
| Thread Type | UN |
| Impact Velocity Range [Min] | 0.5 ft/s |
| Return Time | 0.48 s |
| Weight | 11.25 LB |

