
- Adjustable Shock Absorber
- Standard Duty
- 2.91" Stroke
- M45X1.5 Threaded Body
- Side Foot Mounting
description
- Mega series adjustable shock absorbers feature the latest seal technology, a hardened piston ring, pressure chamber and outer body for increased operating life.
applications
- Automotive manufacturing and production equipment
- Large robotics
- Heavy conveyors
- Packaging and glass bottling equipment
- Theme park rides
- Lumber industry equipment
features
- Front or rear adjustment
- Fully threaded outer body for easy installation
- Directly interchangeable with competitor models
- Unprecedented increases in energy
- Effective weight capacity
includes
- Lock nut
caution
- For optimum heat dissipation, do not paint shock absorber
Mounting | Side Foot |
Stroke | 2.91 in |
Effective Wt. Range [Max] | 33000 lbs |
Operating Temperature [Min] | 10 °F |
Thread Type | Metric |
Energy per Cycle | 10350 in lb |
Buttons | w/ Steel Button |
Operating Temperature [Max] | 150 °F |
Impact Velocity Range [Min] | 0.5 ft/s |
Body Style | Threaded |
Effective Wt. Range [Min] | 155 lbs |
Shock Absorber Type | Adjustable |
Thread Pitch | 1.5 mm |
Return Force [Min] | 11.7 lbs |
Return Force [Max] | 40.3 lbs |
Accumulator Style | External Accumulator |
Return Time | 0.11 s |
Impact Velocity Range [Max] | 16.5 ft/s |
Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
Oil Type | ATF |
Bore Size | N/A |
Effective Wt. | Standard |
Body Material | Steel Body w/Black Oxide Finish |
Return Method | Air Return |
Thread Size | M45 |
Weight | 3.5 LB |
