- Adjustable Shock Absorber
- Standard Duty
- 1.58" Stroke
- 1-12 UNF Threaded Body
- Standard Mounting
description
- MA series miniature shock absorbers offer a compact design with true linear deceleration and are fully adjustable rather than self-compensating.
applications
- Material handling
- Packaging equipment
- Machine tools
- Medium robotics
- Pick and place systems
features
- Long stroke lengths provide smooth deceleration and low reaction forces
- Highest possible cycle lifetime
- Extremely low rod return force
includes
- Lock nut
| Effective Wt. Range [Max] | 4500 lbs |
| Thread Type | UNF |
| Return Time | 0.4 s |
| Threads per Inch | 12 |
| Shock Absorber Type | Adjustable |
| Effective Wt. Range [Min] | 30 lbs |
| Energy per Hour | 800000 in lb |
| Return Method | N/A |
| Effective Wt. | Standard |
| Thread Size | 1 |
| Stroke | 1.58 in |
| Body Material | Steel Body w/Black Oxide Finish |
| Piston Rod Material | Hardened Stainless Steel |
| Impact Velocity Range [Max] | 12 ft/s |
| Body Style | Threaded |
| Bore Size | N/A |
| Mounting | Standard |
| Return Force [Min] | 2.4 lbs |
| Buttons | w/o Button, Short Rod |
| Impact Velocity Range [Min] | 0.5 ft/s |
| Oil Type | ATF |
| Operating Temperature [Min] | 32 °F |
| Accumulator Style | N/A |
| Mechanical Stop | Integral Stop Built Into Front of Unit |
| Energy per Cycle | 900 in lb |
| Inch/Metric | Inch |
| Return Force [Max] | 7.4 lbs |
| Operating Temperature [Max] | 150 °F |
| Weight | 0.87 LB |

