- Adjustable Shock Absorber
- Standard Duty
- 1.91" Stroke
- M33x1.5 Threaded Body
- Clevis Mounting
description
- Mega series adjustable shock absorbers feature the latest seal technology, a hardened piston ring, pressure chamber and outer body for increased operating life.
applications
- Automotive manufacturing and production equipment
- Large robotics
- Heavy conveyors
- Packaging and glass bottling equipment
- Theme park rides
- Lumber industry equipment
features
- Front or rear adjustment
- Fully threaded outer body for easy installation
- Directly interchangeable with competitor models
- Unprecedented increases in energy
- Effective weight capacity
includes
- Lock nut
caution
- For optimum heat dissipation, do not paint shock absorber
options
- Poly pad
| Accumulator Style | Internal Accumulator |
| Effective Wt. | Standard |
| Return Time | 0.06 s |
| Thread Size | M33 |
| Return Method | Self-Contained Spring Return |
| Energy per Cycle | 3000 in lb |
| Shock Absorber Type | Adjustable |
| Impact Velocity Range [Min] | 0.5 ft/s |
| Operating Temperature [Min] | 10 °F |
| Bore Size | N/A |
| Oil Type | ATF |
| Body Material | Steel Body w/Black Oxide Finish |
| Thread Type | Metric |
| Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
| Return Force [Max] | 30.3 lbs |
| Effective Wt. Range [Min] | 28 lbs |
| Thread Pitch | 1.5 mm |
| Buttons | w/ Steel Button |
| Return Force [Min] | 9.9 lbs |
| Impact Velocity Range [Max] | 16.5 ft/s |
| Operating Temperature [Max] | 150 °F |
| Mounting | Clevis |
| Effective Wt. Range [Max] | 5400 lbs |
| Body Style | Threaded |
| Stroke | 1.91 in |
| Weight | 1.2 LB |

