- Adjustable Shock Absorber
- Standard Duty
- 3/4" Stroke
- M20X1.5 Threaded Body
- Standard Mounting
description
- MA series miniature shock absorbers offer a compact design with true linear deceleration and are fully adjustable rather than self-compensating.
applications
- Material handling
- Packaging equipment
- Medium robotics
- Pick and place systems
- Machine tools
features
- Long stroke lengths provide smooth deceleration and low reaction forces
- Highest possible cycle lifetime
- Extremely low rod return force
includes
- Lock nut
| Return Force [Max] | 2.15 lbs |
| Impact Velocity Range [Max] | 12 ft/s |
| Body Material | Steel Body w/Black Oxide Finish |
| Return Time | 0.1 s |
| Stroke | 3/4 in |
| Body Style | Threaded |
| Piston Rod Material | Hardened Stainless Steel |
| Operating Temperature [Max] | 150 °F |
| Effective Wt. | Standard |
| Operating Temperature [Min] | 32 °F |
| Oil Type | ATF |
| Energy per Hour | 400000 in lb |
| Energy per Cycle | 225 in lb |
| Return Method | N/A |
| Buttons | w/o Button, Short Rod |
| Effective Wt. Range [Min] | 5 lbs |
| Shock Absorber Type | Adjustable |
| Mounting | Standard |
| Thread Pitch | 1.5 mm |
| Impact Velocity Range [Min] | 0.5 ft/s |
| Bore Size | N/A |
| Thread Type | Metric |
| Effective Wt. Range [Max] | 500 lbs |
| Inch/Metric | Metric |
| Thread Size | M20 |
| Return Force [Min] | 1.05 lbs |
| Mechanical Stop | Integral Stop Built Into Front of Unit |
| Accumulator Style | N/A |
| Weight | 0.28 LB |

