- Adjustable Shock Absorber
- Standard Duty
- 1/2" Stroke
- 9/16-18 UNF Threaded Body
- Standard Mounting
description
- MA series miniature shock absorbers offer a compact design with true linear deceleration and are fully adjustable rather than self-compensating.
applications
- Material handling and packaging equipment
- Medium robotics
- Pick and place systems
- Machine tools
features
- Extremely low rod return force
- Long stroke lengths provide smooth deceleration and low reaction forces
- Highest possible cycle lifetime
includes
- Lock nut
| Piston Rod Material | Hardened Stainless Steel |
| Effective Wt. Range [Max] | 200 lbs |
| Energy per Cycle | 150 in lb |
| Shock Absorber Type | Adjustable |
| Body Material | Steel Body w/Black Oxide Finish |
| Operating Temperature [Max] | 150 °F |
| Inch/Metric | Inch |
| Return Method | N/A |
| Thread Size | 9/16 |
| Effective Wt. Range [Min] | 2 lbs |
| Return Force [Max] | 1.2 lbs |
| Return Force [Min] | 0.7 lbs |
| Impact Velocity Range [Min] | 0.5 ft/s |
| Return Time | 0.4 s |
| Body Style | Threaded |
| Mounting | Standard |
| Effective Wt. | Standard |
| Mechanical Stop | Must Be Provided 0.02 to 0.04 in Before End of Stroke |
| Accumulator Style | N/A |
| Threads per Inch | 18 |
| Stroke | 1/2 in |
| Energy per Hour | 300000 in lb |
| Thread Type | UNF |
| Bore Size | N/A |
| Operating Temperature [Min] | 32 °F |
| Buttons | w/o Button |
| Oil Type | Silicone |
| Impact Velocity Range [Max] | 12 ft/s |
| Weight | 1.0 LB |

