Skip to content Skip to navigation menu
MO Series Body Ported Manually Operated Directional Control Valve

M09684643

MO Series Body Ported Manually Operated Directional Control Valve
Item #101615410
  • Valvair II Series
  • 4 Way 2 Position
  • Body Ported
  • Manually Operated
  • Hand Lever Actuator, Spring Return
  • 1" NPT Inlet Port
+ Show More + Show Less
MO Series Body Ported Manually Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Valvair II Series
  • 4 Way 2 Position
  • Body Ported
  • Manually Operated
  • Hand Lever Actuator, Spring Return

description

  • Lever-operated, 2-position or 3-position 4-way valves. are manually operated or spring returned. Four-way valves are used to operate double-acting cylinders. Heavy cast bronze bodies make these valves long lasting and reliable.

caution

  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Valve Type 4-Way, 2 Position
Actuator Type Hand Lever
Spool Description N/A
Installed Options None
Series Valvair II Series
Return Type Spring
Overrides No Overrides
Wiring Options None
Port Size 1
Solenoid N/A
Length 14.560 in
Voltage Rating No Coil
Cv Flow 12.8
Operation Manual
Port Type NPT
Stations N/A
Coil Style No Coil
Height 10.730 in
Valve Duty Standard Duty
Operating Pressure Range Vacuum to 200 psi
Valve Body Style Body Ported
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison