Lever-operated, 2-position or 3-position 4-way valves. are manually operated or spring returned. Four-way valves are used to operate double-acting cylinders. Heavy cast bronze bodies make these valves long lasting and reliable.
caution
Install guards on all valves as accidental operation can cause personal injury
Installed Options
None
Length
13.760 in
Height
10.730 in
Valve Duty
Standard Duty
Spool Description
N/A
Cv Flow
8.7
Coil Style
No Coil
Return Type
Spring
Valve Body Style
Body Ported
Valve Type
4-Way, 2 Position
Overrides
No Overrides
Voltage Rating
No Coil
Series
Valvair II Series
Actuator Type
Hand Lever
Port Size
3/4
Port Type
NPT
Stations
N/A
Operating Pressure Range
Vacuum to 200 psi
Operation
Manual
Wiring Options
None
Solenoid
N/A
Weight
12.75 LB
We're here for you
with Service Centers across the country - We have your back