Lever-operated, two-position, two-way and three-way valves are manually operated and spring returned or detented. Two-way valves are used for ON-OFF control. Three-way valves are used to actuate single-acting cylinders. Heavy cast bronze bodies make these valves long-lasting and reliable. As a note of caution, install guards on all valves if accidental operation can cause personal injury. *For two-way operation, use the three-way valve and plug the appropriate port for normally-open or normally-closed operation.
Coil Style
No Coil
Series
Valvair II Series
Operating Pressure Range
Vacuum to 200 psi
Voltage Rating
No Coil
Actuator Type
Hand Lever
Wiring Options
None
Port Size
3/4
Port Type
NPT
Operation
Manual
Solenoid
N/A
Valve Type
3-Way, 2 Position
Valve Body Style
Body Ported
Spool Description
N/A
Valve Duty
Standard Duty
Stations
N/A
Return Type
Spring
Installed Options
None
Cv Flow
9.5
Overrides
No Overrides
Weight
4.0 LB
We're here for you
with Service Centers across the country - We have your back