Lever-operated, 2-position or 3-position 4-way valves. are manually operated or spring returned. Four-way valves are used to operate double-acting cylinders. Heavy cast bronze bodies make these valves long lasting and reliable.
caution
For optimum heat dissipation, do not paint shock absorber
Spool Description
N/A
Cv Flow
8.7
Port Size
3/4
Wiring Options
None
Stations
N/A
Return Type
Spring
Operating Pressure Range
Vacuum to 200 psi
Valve Duty
Standard Duty
Operation
Manual
Installed Options
None
Solenoid
N/A
Series
Valvair II Series
Actuator Type
Pedal
Overrides
No Overrides
Valve Type
4-Way, 2 Position
Port Type
NPT
Voltage Rating
No Coil
Coil Style
No Coil
Valve Body Style
Body Ported
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back