Parker Hannifin Corp.
M05485443
MO Series Body Ported Manually Operated Directional Control Valve
Item #101655564
| Wiring Options | None |
| Actuator Type | Hand Lever |
| Port Size | 1 |
| Coil Style | No Coil |
| Valve Body Style | Body Ported |
| Valve Duty | Standard Duty |
| Length | 11.640 in |
| Stations | N/A |
| Return Type | Manual |
| Voltage Rating | No Coil |
| Operating Pressure Range | Vacuum to 200 psi |
| Spool Description | N/A |
| Series | Valvair II Series |
| Operation | Manual |
| Overrides | No Overrides |
| Port Type | NPT |
| Cv Flow | 12.8 |
| Height | 10.730 in |
| Valve Type | 4-Way, 2 Position |
| Installed Options | None |
| Solenoid | N/A |
| Weight | 19.0 LB |
