- 1/2 in Port Size
- Mo Series
| Body Material | Bronze |
| Length | 10 in |
| Height | 2 1/2 in |
| Family Name | Manual Air Control Valve |
| Series | Mo |
| Port Size | 1/2 in |
| Width | 8 in |
| Weight | 7.0 LB |
| Body Material | Bronze |
| Length | 10 in |
| Height | 2 1/2 in |
| Family Name | Manual Air Control Valve |
| Series | Mo |
| Port Size | 1/2 in |
| Width | 8 in |
| Weight | 7.0 LB |