Skip to content Skip to navigation menu
Sprint Series Manifold Mounted Solenoid Operated Directional Control Valve

L7552440253B

Sprint Series Manifold Mounted Solenoid Operated Directional Control Valve
Item #100560277
  • Sprint Series
  • 4 Way 2 Position
  • Manifold Mounted
  • Solenoid Actuator, Solenoid Return
  • 1/4" NPT Inlet Port
  • 120 VAC
  • w/AC Standard Coil
+ Show More + Show Less
Sprint Series Manifold Mounted Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sprint Series
  • 4 Way 2 Position
  • Manifold Mounted
  • Solenoid Actuator, Solenoid Return
  • 1/4" NPT Inlet Port

description

  • The Parker Sprint Valve is used to actuate double-acting cylinders. Designed to simplify installation and downtime because the electrical wiring terminates in the base, and connections to the valve are automatic when the valve is installed on the base. Air and electrical connections remain undisturbed when a valve is removed for service. Sprint valves are available in subbase or manifold mounting configurations. Indicator lights and locking manual overrides are standard. Order subbases and manifolds separately..
Operation Electric
Spool Description N/A
Wiring Options None
Port Size 1/4
Overrides No Overrides
Port Type NPT
Solenoid Double
Coil Style AC Standard Coil
Operating Pressure Range 35 psi to 150 psi
Valve Duty Standard Duty
Series Sprint Series
Cv Flow 1.22
Return Type Solenoid
Installed Options None
Valve Body Style Manifold Mounted
Height 3.560 in
Actuator Type Solenoid
Voltage Rating 120 VAC
Length 7.270 in
Valve Type 4-Way, 2 Position
Stations N/A
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison