Skip to content Skip to navigation menu
Sprint Series Manifold Mounted Solenoid Operated Directional Control Valve

L7552440249B

Sprint Series Manifold Mounted Solenoid Operated Directional Control Valve
Item #102211138
  • Sprint Series
  • 4 Way 2 Position
  • Manifold Mounted
  • Solenoid Actuator, Solenoid Return
  • 1/4" NPT Inlet Port
  • 24 VDC
  • w/DC Standard Coil
+ Show More + Show Less
Sprint Series Manifold Mounted Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sprint Series
  • 4 Way 2 Position
  • Manifold Mounted
  • Solenoid Actuator, Solenoid Return
  • 1/4" NPT Inlet Port

description

  • The Parker Sprint Valve is used to actuate double-acting cylinders. Designed to simplify installation and downtime because the electrical wiring terminates in the base, and connections to the valve are automatic when the valve is installed on the base. Air and electrical connections remain undisturbed when a valve is removed for service. Sprint valves are available in subbase or manifold mounting configurations. Indicator lights and locking manual overrides are standard. Order subbases and manifolds separately..
Port Size 1/4
Cv Flow 1.22
Spool Description N/A
Installed Options None
Operating Pressure Range 35 psi to 150 psi
Port Type NPT
Valve Type 4-Way, 2 Position
Actuator Type Solenoid
Voltage Rating 24 VDC
Coil Style DC Standard Coil
Valve Body Style Manifold Mounted
Overrides No Overrides
Operation Electric
Height 3.560 in
Solenoid Double
Stations N/A
Series Sprint Series
Return Type Solenoid
Wiring Options None
Length 7.270 in
Valve Duty Standard Duty
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison