Skip to content Skip to navigation menu
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve

L7054910249

Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Item #102028921
  • Valvair II Series Single Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Spring Return
  • 24 VDC
  • 1/2 NPT
  • Encapsulated Coil
+ Show More + Show Less
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Valvair II Series Single Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Spring Return
  • 24 VDC

description

  • Parker Speed King & Valvair II body ported four-way valves. have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Lights Yes
Outlet Port 1/2 in NPT
Valve Body Style Body Ported
Operator Solenoid w/Junction Box & Light & Locking Override
Temperature Range [Min] 0 °F
Operation Electric
Solenoid Single
Stations N/A
Port Size 1/2
Coil Style Encapsulated
Wiring Options None
Valve Duty Standard Duty
Installed Options None
Cv Flow 4.8
Series Speed King Series, Valvair II Series
Operating Pressure Range 35 psi to 140 psi
Temperature Range [Max] 125 °F
Return Type Spring
Actuator Type Solenoid
Voltage Rating 24 VDC
Spool Description N/A
Length 10.460 in
Basic Size 3/8 in
Valve Type 4-Way, 2 Position
Overrides No Overrides
Height 6.440 in
Port Type NPT
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison