Skip to content Skip to navigation menu
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve

L6959921149

Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Item #101616845
  • Valvair II Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 3 Position, All Ports Blocked
  • Solenoid Return
  • 24 VDC
  • 1 1/4 NPT
  • Encapsulated Coil
+ Show More + Show Less
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Valvair II Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 3 Position, All Ports Blocked
  • Solenoid Return
  • 24 VDC

description

  • Parker Speed King & Valvair II body ported four-way valves. have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • Do not exceed maximum primary pressure rating, as product could rupture and cause injury
  • Do not connect regulator to bottled gas
Operation Electric
Stations N/A
Height 6.440 in
Length 13.630 in
Overrides No Overrides
Basic Size 1 in
Operator Solenoid w/Junction Box & Light & Locking Override
Return Type Spring
Valve Body Style Body Ported
Valve Duty Standard Duty
Voltage Rating 24 VDC
Operating Pressure Range 35 psi to 140 psi
Actuator Type Solenoid
Temperature Range [Max] 125 °F
Port Type NPT
Temperature Range [Min] 0 °F
Coil Style Encapsulated
Installed Options None
Cv Flow 12
Spool Description All Ports Blocked
Lights Yes
Port Size 1 1/4
Valve Type 4-Way, 3 Position Spring Centered
Solenoid Single
Outlet Port 1 1/4 in NPT
Wiring Options None
Series Speed King Series, Valvair II Series
Weight 19.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison