Skip to content Skip to navigation menu
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve

L6957921153

Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Item #104780544
  • Valvair II Series
  • 4 Way 3 Position
  • Body Ported
  • Solenoid Actuator, Spring Centered Return
  • 3/4" NPT Inlet Port
  • 120 VAC
  • All Ports Blocked
  • w/AC Standard Coil
+ Show More + Show Less
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Valvair II Series
  • 4 Way 3 Position
  • Body Ported
  • Solenoid Actuator, Spring Centered Return
  • 3/4" NPT Inlet Port

description

  • Parker Speed King & Valvair II body ported four-way valves. have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • Should not be subjected to any radial load
Operation Electric
Wiring Options None
Solenoid Single
Stations N/A
Port Type NPT
Spool Description All Ports Blocked
Operating Pressure Range 35 psi to 140 psi
Actuator Type Solenoid
Cv Flow 4.5
Valve Type 4-Way, 3 Position
Voltage Rating 120 VAC
Coil Style AC Standard Coil
Temperature Range [Max] 125 °F
Valve Duty Standard Duty
Overrides No Overrides
Valve Body Style Body Ported
Temperature Range [Min] 0 °F
Return Type Spring Centered
Port Size 3/4
Installed Options None
Series Valvair II Series
Weight 21.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison