Skip to content Skip to navigation menu
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve

L6957921149

Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Item #104556875
  • Valvair II Series
  • 4 Way 3 Position
  • Body Ported
  • Solenoid Actuator, Spring Centered Return
  • 3/4" NPT Inlet Port
  • 24 VDC
  • All Ports Blocked
  • w/DC Standard Coil
+ Show More + Show Less
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Valvair II Series
  • 4 Way 3 Position
  • Body Ported
  • Solenoid Actuator, Spring Centered Return
  • 3/4" NPT Inlet Port

description

  • Parker Speed King & Valvair II body ported four-way valves. have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • Lubricate for air service.
Valve Type 4-Way, 3 Position
Actuator Type Solenoid
Valve Body Style Body Ported
Temperature Range [Max] 125 °F
Cv Flow 4.5
Overrides No Overrides
Valve Duty Standard Duty
Stations N/A
Operating Pressure Range 35 psi to 140 psi
Series Valvair II Series
Port Type NPT
Temperature Range [Min] 0 °F
Coil Style DC Standard Coil
Wiring Options None
Return Type Spring Centered
Port Size 3/4
Spool Description All Ports Blocked
Voltage Rating 24 VDC
Operation Electric
Solenoid Single
Installed Options None
Weight 11.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison