Skip to content Skip to navigation menu
Parker Hannifin Corp.L6859910253

L6859910253

Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Item #101614644
  • Valvair II Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Solenoid Return
  • 110 VAC, 50 Hz & 120 VAC, 60 Hz
  • 1 1/4 NPT
  • Encapsulated Coil
+ Show More + Show Less
Parker Hannifin Corp.L6859910253
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Valvair II Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Solenoid Return
  • 110 VAC, 50 Hz & 120 VAC, 60 Hz

description

  • Parker Speed King & Valvair II body ported four-way valves. have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

features

  • Lubrication recommended
Lights Yes
Temperature Range [Min] 0 °F
Installed Options None
Spool Description N/A
Valve Body Style Body Ported
Valve Duty Standard Duty
Coil Style Encapsulated
Outlet Port 1 1/4 in NPT
Port Size 1 1/4
Port Type NPT
Cv Flow 12
Operating Pressure Range 35 psi to 140 psi
Stations N/A
Temperature Range [Max] 125 °F
Voltage Rating 120 VAC, 60 Hz
Operator Solenoid w/Junction Box & Light & Locking Override
Series Speed King Series, Valvair II Series
Height 6.440 in
Actuator Type Solenoid
Basic Size 1 in
Wiring Options None
Return Type Solenoid
Operation Electric
Overrides No Overrides
Length 9 1/2 in
Valve Type 4-Way, 2 Position
Solenoid Double
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison