Skip to content Skip to navigation menu
Parker Hannifin Corp.L6854910249

L6854910249

Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Item #100493233
  • Valvair II Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • 24 VDC
  • 1/2 NPT
  • Encapsulated Coil
+ Show More + Show Less
Parker Hannifin Corp.L6854910249
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Valvair II Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • 24 VDC
  • 1/2 NPT

description

  • Parker Speed King & Valvair II body ported four-way valves. have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • Lubrication recommended
Length 10.460 in
Outlet Port 1/2 in NPT
Spool Description N/A
Actuator Type Solenoid
Operation Electric
Installed Options None
Series Speed King Series, Valvair II Series
Valve Type 4-Way, 2 Position
Valve Duty Standard Duty
Valve Body Style Body Ported
Lights Yes
Cv Flow 4.8
Return Type Solenoid
Operating Pressure Range 35 psi to 140 psi
Height 6.440 in
Overrides No Overrides
Solenoid Double
Stations N/A
Port Size 1/2
Operator Solenoid w/Junction Box & Light & Locking Override
Wiring Options None
Temperature Range [Max] 125 °F
Basic Size 3/8 in
Port Type NPT
Voltage Rating 24 VDC
Temperature Range [Min] 0 °F
Coil Style Encapsulated
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison