Skip to content Skip to navigation menu
Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve

L6758910249

Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve
Item #101662288
  • Valvair II Series Single Solenoid Valve
  • Manifold Mounted
  • 4-Way, 2 Position
  • Air Return
  • 24 VDC
  • Encapsulated Coil
+ Show More + Show Less
Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Valvair II Series Single Solenoid Valve
  • Manifold Mounted
  • 4-Way, 2 Position
  • Air Return
  • 24 VDC

description

  • Parker Valvair II Four-Way. Manifold Mounted valves have been trusted for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out. In dirty applications like foundries, steel mills, tire plants, aggregate plants and mines, they can be real problem solvers.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • Bolts should be torqued to 63 in lb to 80 in lb with threads lubricated
Valve Duty Standard Duty
Port Type NPT
Solenoid Single
Valve Type 4-Way, 2 Position
Coil Style Encapsulated
Operator Solenoid w/Light & Locking Override
Basic Size 1 in
Cv Flow 11.3
Actuator Type Solenoid
Port Size 1
Overrides No Overrides
Height 8.740 in
Wiring Options None
Length 10.460 in
Operation Electric
Installed Options None
Spool Description N/A
Operating Pressure Range 35 psi to 140 psi
Return Type Spring
Stations N/A
Series Valvair II Series
Lights Yes
Valve Size 1 in
Voltage Rating 24 VDC
Valve Body Style Manifold Mounted
Weight 10.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison