Parker/Schrader Bellows Speed King manifold mounted valves have been trusted by industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single-pilot valves may be mounted in any position. Double-pilot valves should be mounted horizontally. Synthetic rubber O-ring seals are specially compounded for superior wear and abrasion resistance. These valves are very tolerant to contamination both inside and out
in dirty applications like foundries, steel mills, tire plants, aggregate plants, and mines, they can be real problem solvers.
features
Operating pressure range from 35 to 140 psig
Temperature range from 0 °F to 125 °F
caution
Do not restrict the inlet flow
Overrides
No Overrides
Valve Duty
Standard Duty
Valve Type
4-Way, 2 Position
Valve Body Style
Manifold Mounted
Installed Options
None
Voltage Rating
No Coil
Solenoid
N/A
Coil Style
No Coil
Series
Speed King Series
Stations
N/A
Cv Flow
11.3
Return Type
Internal Pilot
Operating Pressure Range
35 psi to 250 psi
Spool Description
N/A
Port Size
None
Wiring Options
None
Operation
Pneumatic
Actuator Type
Pilot
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back