Skip to content Skip to navigation menu
Parker Hannifin Corp.L66481211

L66481211

Speed King Series Four-Way Pilot Operated Directional Control Valve
Item #101617323
  • Speed King Series
  • 4 Way 3 Position
  • Manifold Mounted
  • Pilot Actuator, Pressure Centered Return
  • No Inlet Port
Parker Hannifin Corp.L66481211
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Speed King Series
  • 4 Way 3 Position
  • Manifold Mounted
  • Pilot Actuator, Pressure Centered Return
  • No Inlet Port

description

  • Parker/Schrader Bellows Speed King manifold mounted valves have been trusted by industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single-pilot valves may be mounted in any position. Double-pilot valves should be mounted horizontally. Synthetic rubber O-ring seals are specially compounded for superior wear and abrasion resistance. These valves are very tolerant to contamination both inside and out
  • in dirty applications like foundries, steel mills, tire plants, aggregate plants, and mines, they can be real problem solvers.

features

  • Operating pressure range from 35 to 140 psig
  • Temperature range from 0 °F to 125 °F

caution

  • Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Voltage Rating No Coil
Operating Pressure Range 0 psi to 250 psi
Series Speed King Series
Overrides No Overrides
Valve Type 4-Way, 3 Position
Spool Description N/A
Valve Duty Standard Duty
Operation Pneumatic
Coil Style No Coil
Solenoid N/A
Stations N/A
Actuator Type Pilot
Installed Options None
Port Size None
Cv Flow 11.3
Return Type Pressure Centered
Wiring Options None
Valve Body Style Manifold Mounted
Weight 13.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison