Skip to content Skip to navigation menu
Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve

L6558910249

Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve
Item #101637803
  • Valvair II Series Double Solenoid Valve
  • Manifold Mounted
  • 4-Way, 2 Position
  • Solenoid Return
  • 24 VDC
  • Encapsulated Coil
+ Show More + Show Less
Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Valvair II Series Double Solenoid Valve
  • Manifold Mounted
  • 4-Way, 2 Position
  • Solenoid Return
  • 24 VDC

description

  • Parker Valvair II Four-Way. Manifold Mounted valves have been trusted for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out. In dirty applications like foundries, steel mills, tire plants, aggregate plants and mines, they can be real problem solvers.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • Read and observe the special usage warning on the label
Port Type NPT
Return Type Solenoid
Cv Flow 11.3
Operation Electric
Valve Type 4-Way, 2 Position
Basic Size 1 in
Length 7.380 in
Overrides No Overrides
Coil Style Encapsulated
Solenoid Double
Valve Size 1 in
Port Size 1
Series Valvair II Series
Installed Options None
Stations N/A
Voltage Rating 24 VDC
Valve Body Style Manifold Mounted
Lights Yes
Operating Pressure Range 35 psi to 140 psi
Valve Duty Standard Duty
Actuator Type Solenoid
Wiring Options None
Operator Solenoid w/Light & Locking Override
Spool Description N/A
Height 6.930 in
Weight 15.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison