Skip to content Skip to navigation menu
Parker Hannifin Corp.L6156910253

L6156910253

Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Item #100493217
  • Speed King Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Solenoid Return
  • 110 VAC, 50 Hz & 120 VAC, 60 Hz
  • 3/4 NPT
  • Encapsulated Coil
+ Show More + Show Less
Parker Hannifin Corp.L6156910253
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Speed King Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Solenoid Return
  • 110 VAC, 50 Hz & 120 VAC, 60 Hz

description

  • Parker Speed King & Valvair II body ported four-way valves. have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • Lubrication recommended
Return Type Solenoid
Operator Solenoid w/Junction Box & Light & Locking Override
Stations N/A
Outlet Port 3/4 in NPT
Port Size 3/4
Voltage Rating 120 VAC, 60 Hz
Valve Duty Standard Duty
Series Speed King Series, Valvair II Series
Temperature Range [Max] 125 °F
Operation Electric
Spool Description N/A
Overrides No Overrides
Basic Size 1/2 in
Valve Body Style Body Ported
Solenoid Double
Temperature Range [Min] 0 °F
Valve Type 4-Way, 2 Position
Actuator Type Solenoid
Length 9.620 in
Cv Flow 5.5
Lights Yes
Operating Pressure Range 35 psi to 140 psi
Installed Options None
Wiring Options None
Port Type NPT
Height 5.520 in
Coil Style Encapsulated
Weight 10.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison