Skip to content Skip to navigation menu
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve

L4853910249

Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Item #101631976
  • Speed King Series Single Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Air Return
  • 24 VDC
  • 3/8 NPT
  • Encapsulated Coil
+ Show More + Show Less
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Speed King Series Single Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Air Return
  • 24 VDC

description

  • Parker Speed King & Valvair II body ported four-way valves. have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • Metal bowl guards are recommended for all applications
  • To clean polycarbonate bowls, use mild soap and water only
  • do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Temperature Range [Min] 0 °F
Valve Body Style Body Ported
Cv Flow 1.8
Operation Electric
Coil Style Encapsulated
Height 4.730 in
Solenoid Single
Basic Size 1/4 in
Overrides No Overrides
Lights Yes
Stations N/A
Spool Description N/A
Series Speed King Series, Valvair II Series
Temperature Range [Max] 125 °F
Port Size 3/8
Installed Options None
Wiring Options None
Valve Duty Standard Duty
Return Type Spring
Length 7 3/4 in
Voltage Rating 24 VDC
Actuator Type Solenoid
Valve Type 4-Way, 2 Position
Operating Pressure Range 35 psi to 140 psi
Outlet Port 3/8 in NPT
Port Type NPT
Operator Solenoid w/Junction Box & Light & Locking Override
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison