Skip to content Skip to navigation menu
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve

L4653910249

Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Item #101616850
  • Speed King Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Solenoid Return
  • 24 VDC
  • 3/8 NPT
  • Encapsulated Coil
+ Show More + Show Less
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Speed King Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Solenoid Return
  • 24 VDC

description

  • Parker Speed King & Valvair II body ported four-way valves. have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • Install guards on all valves as accidental operation can cause personal injury
Temperature Range [Min] 0 °F
Outlet Port 3/8 in NPT
Solenoid Double
Operation Electric
Valve Duty Standard Duty
Stations N/A
Series Speed King Series, Valvair II Series
Cv Flow 1.8
Overrides No Overrides
Coil Style Encapsulated
Lights Yes
Voltage Rating 24 VDC
Port Size 3/8
Wiring Options None
Operating Pressure Range 35 psi to 140 psi
Actuator Type Solenoid
Valve Type 4-Way, 2 Position
Return Type Solenoid
Spool Description N/A
Operator Solenoid w/Junction Box & Light & Locking Override
Height 4.730 in
Valve Body Style Body Ported
Port Type NPT
Basic Size 1/4 in
Installed Options None
Length 7 3/4 in
Temperature Range [Max] 125 °F
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison