- Cap Detachable Eye for 3MA Series Schrader Cylinder
- 2" Cylinder Bore Size
| Series | 3MA |
| Cylinder Bore Size | 2 in |
| Mounting Style | MP4 |
| Hardware Type | Cap Detachable Eye |
| Weight | 0.42 LB |
| Series | 3MA |
| Cylinder Bore Size | 2 in |
| Mounting Style | MP4 |
| Hardware Type | Cap Detachable Eye |
| Weight | 0.42 LB |