- Cap Fixed Clevis for 3MA Series Schrader Cylinder
- 1 1/2" Cylinder Bore Size
| Series | 3MA |
| Mounting Style | MP1 |
| Hardware Type | Cap Fixed Clevis |
| Cylinder Bore Size | 1 1/2 in |
| Weight | 0.49 LB |
| Series | 3MA |
| Mounting Style | MP1 |
| Hardware Type | Cap Fixed Clevis |
| Cylinder Bore Size | 1 1/2 in |
| Weight | 0.49 LB |