
- Head Rectangular Flange or Cap Rectangular Flange for 3MA Series Schrader Cylinder
- 4" Cylinder Bore Size
Cylinder Bore Size | 4 in |
Series | 3MA |
Hardware Type | Cap Rectangular Flange, Head Rectangular Flange |
Mounting Style | MF1, MF2 |
Weight | 4.26 LB |

Cylinder Bore Size | 4 in |
Series | 3MA |
Hardware Type | Cap Rectangular Flange, Head Rectangular Flange |
Mounting Style | MF1, MF2 |
Weight | 4.26 LB |