
- Head Rectangular Flange or Cap Rectangular Flange for 3MA Series Schrader Cylinder
- 2" Cylinder Bore Size
Cylinder Bore Size | 2 in |
Series | 3MA |
Mounting Style | MF1, MF2 |
Hardware Type | Cap Rectangular Flange, Head Rectangular Flange |
Weight | 0.94 LB |

Cylinder Bore Size | 2 in |
Series | 3MA |
Mounting Style | MF1, MF2 |
Hardware Type | Cap Rectangular Flange, Head Rectangular Flange |
Weight | 0.94 LB |