- Head Rectangular Flange or Cap Rectangular Flange for 3MA Series Schrader Cylinder
- 1 1/2" Cylinder Bore Size
| Hardware Type | Cap Rectangular Flange, Head Rectangular Flange |
| Mounting Style | MF1, MF2 |
| Series | 3MA |
| Cylinder Bore Size | 1 1/2 in |
| Weight | 0.56 LB |
| Hardware Type | Cap Rectangular Flange, Head Rectangular Flange |
| Mounting Style | MF1, MF2 |
| Series | 3MA |
| Cylinder Bore Size | 1 1/2 in |
| Weight | 0.56 LB |