description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Cylinder Bore Size | 3/4 in |
| Series | SR Series |
| Hardware Type | Jam Nut |
| Weight | 0.41 LB |
| Cylinder Bore Size | 3/4 in |
| Series | SR Series |
| Hardware Type | Jam Nut |
| Weight | 0.41 LB |