- Foot Bracket
- Series SR
- 1 7/8" Length
- 3/4" Bore Size
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Series | SR Series |
| Cylinder Bore Size | 3/4 in |
| Length | 1 7/8 in |
| Mounting Style | Double End, Nose, Rear Pivot, Universal |
| Hardware Type | Foot Bracket |
| Weight | 0.068 LB |

