- Pivot Bracket
- Universal or Rear Pivot Mount for 3/4", 7/8", 1 1/16" Bore
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Hardware Type | Pivot Bracket Assembly |
| Mounting Style | Rear Pivot, Universal |
| Series | SR Series |
| Cylinder Bore Size | 3/4 in, 1.06 in |
| Weight | 0.25 LB |

